Beli tali gelang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. COWGEL Lustar LS-3 Long
    Mulai

    Rp149.900

    COWGEL Lustar LS-3 Long
    Deskripsi:
    -Specially treated aluminum particles have a role of metal cleanser.-Does not easily scratch resin, Polytetrafluoroethylene (PTFE), stainless steel, or glass and it removes stains easily.-It lathers well. Soft type.
    atribut:
    • Color: Silver
    • LxWxThickness: 170x85x40mm
    • Material: Luster Flat(High Purity Aluminium), Urethane Sponge
  2. TRUSCO Rubber Band Cargo Rope, Free Type, Synthetic (Tali Elastis Kargo)
    61%
    Mulai

    Rp339.900

    TRUSCO Rubber Band Cargo Rope, Free Type, Synthetic (Tali Elastis Kargo)
    Deskripsi:
    Longer life and weather resistance than tire tube refurbished products.
    atribut:
    • Material: Synthetic Rubber
    • Thickness (mm): 2
    • Width (mm): 20
  3. Takagi Rubber Rope Endless Type (Tali Elastis)
    Mulai

    Rp119.900

    Takagi Rubber Rope Endless Type (Tali Elastis)
    atribut:
    • Standard Width: 10mm
    • Thickness: 2mm
    • Color: Black
  4. Non Brand Rubber Band (Karet Gelang)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp44.900

  5. Yutaka Make Make Rubber Band (Gelang Karet)
    Mulai

    Rp32.900

    Yutaka Make Make Rubber Band (Gelang Karet)
    Deskripsi:
    -Easy to handle with good elasticity.-Standard item for binding. -For gathering and binding small items.
  6. TRUSCO Rope Cord Braided Easy (Tali Kur)
    48%
    Mulai

    Rp149.900

    TRUSCO Rope Cord Braided Easy (Tali Kur)
    Deskripsi:
    Use:Short easy rope for simple tying(Newspaper and magazine organizing, storing, folding chair connecting, bicycle front baskets, front support during car transportation, etc) The long easy rope is for automobile, scooter, and motorbike loads, transport
  7. TRUSCO Cushion Rubber
    53%
    Mulai

    Rp24.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  8. Bridgestone Car Tires Turanza (Ban Mobil)
    Mulai

    Rp1.999.900

    Bridgestone Car Tires Turanza (Ban Mobil)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0098:2012 No : 484/W/RE/B/X.8/2014
  9. Takagi Rubber Band Cargo Rope, Free Type (Tali Elastis Kargo)
    Mulai

    Rp58.900

    Takagi Rubber Band Cargo Rope, Free Type (Tali Elastis Kargo)
    atribut:
    • Color: Black
    • Thickness: 2mm
    • Standard WidthxL (mmxm): 10x0.6
  10. Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  11. monotaro Rubber Band (Karet Gelang)
    Mulai

    Rp199.900

    monotaro Rubber Band (Karet Gelang)
    Deskripsi:
    Packaging, as for unity
    atribut:
    • Count: #16
    • Cutting Width (mm): 1.1
    • Folding diameter (mm): 60
    • Color: Candy
    • Thickness (mm): 1
    • Number: Approx. 3200
    • Material: Natural rubber
  12. Nisshinbo Rubber Band Mobilon Transparency (Karet Gelang)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    Nisshinbo Rubber Band Mobilon Transparency (Karet Gelang)
    atribut:
    • Material: Polyurethane (PUR)
    • Color: Transparent
    • Working Temperature Range: -20 to 80degrees
    • Specification: Food Sanitation Act, European RoHS directive compliant product
    • Thickness: 0.3mm (8064TA only, 0.4mm)
  13. YUTAKAMAKE Rubber Rope
    Mulai

    Rp37.900

    YUTAKAMAKE Rubber Rope
    atribut:
    • Color: Black
    • Thickness (mm): 2
  14. TRUSCO Rubber Rope Endless Type
    36%
    Mulai

    Rp27.900

    TRUSCO Rubber Rope Endless Type
    atribut:
    • Width (mm): 22
    • Thickness (mm): 2
    • Packaging Morphology: Bag package
    • Weight (g): 90.0
    • Material: Reuse Tube Tube
    • Fold Diameter (mm): 950 to 1100
  15. TRUSCO Nylon Rope (Three Strand Type) (Tali Nilon / Tali Tambang)
    66%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp98.900

    TRUSCO Nylon Rope (Three Strand Type) (Tali Nilon / Tali Tambang)
    atribut:
    • Color: White
    • Material: Nylon (3 Tsu Strokes)
Daftar Harga tali gelang Terbaru October 2026
COWGEL Lustar LS-3 LongRp149.900
TRUSCO Rubber Band Cargo Rope, Free Type, Synthetic (Tali Elastis Kargo)Rp339.900
TRUSCO Rubber Band Cargo Rope with W Hook, Adjustable (Tali Elastis Kargo)Rp289.900
Takagi Rubber Rope Endless Type (Tali Elastis)Rp119.900
Non Brand Rubber Band (Karet Gelang)Rp44.900
Yutaka Make Make Rubber Band (Gelang Karet)Rp32.900
TRUSCO Rope Cord Braided Easy (Tali Kur)Rp149.900
MILLION Rubber Rope Synthetic Million Horo-Tight (Tali Karet Industri)Rp32.900
TRUSCO Cushion RubberRp24.900
Bridgestone Car Tires Turanza (Ban Mobil)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait